- Female Pipe Swivel to Male Straight Thread O-Ring w/ 1/4" Female Pipe Swivel & 5/16" Male ORB Port Size
| Hex Size | 5/8 in |
| End Types | NPT & O-Ring Boss |
| Material | Steel |
| Overall Length | 1.092 in |
| Fitting Type | Straight, Swivel |
| SAE Reference No. | N/A |
| End Size | 1/4 NPSM(f), 5/16 O-Ring Boss(m) |
| Pipe Size | 0.25 in |
| No. of Ends | 2 |
| Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
| Port Size | 5/16 |
| Weight | 0.08 LB |

