- Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/8" Female Pipe Swivel & 3/8" Male ORB Port Size
| Material | Steel |
| Fitting Type | Straight, Swivel |
| Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
| Pipe Size | 0.375 in |
| End Types | NPT & O-Ring Boss |
| Overall Length | 1.171 in |
| Hex Size | 11/16 in |
| End Size | 3/8 NPSM(f), 3/8 O-Ring Boss(m) |
| Port Size | 3/8 |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Weight | 0.112 LB |

