- Female Pipe Swivel to Male Straight Thread O-Ring w/ 1/2" Female Pipe Swivel & 5/8" Male ORB Port Size
| Fitting Type | Straight, Swivel |
| Hex Size | 1 in |
| SAE Reference No. | N/A |
| End Types | NPT & O-Ring Boss |
| Material | Steel |
| Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
| Port Size | 5/8 |
| Overall Length | 1.33 in |
| Pipe Size | 0.5 in |
| End Size | 1/2 NPSM(f), 5/8 O-Ring Boss(m) |
| No. of Ends | 2 |
| Weight | 0.204 LB |

