- Female Pipe Swivel to Male Straight Thread O-Ring w/ 1 1/4" Female Pipe Swivel & 1 1/4" Male ORB Port Size
| SAE Reference No. | N/A |
| Fitting Type | Straight, Swivel |
| End Size | 1 1/4 NPSM(f), 1 1/4 O-Ring Boss(m) |
| Port Size | 1 1/4 |
| End Types | NPT & O-Ring Boss |
| No. of Ends | 2 |
| Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
| Overall Length | 1.71 in |
| Hex Size | 1 7/8 in |
| Material | Steel |
| Pipe Size | 1.25 in |
| Weight | 1.9 LB |

