- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/8" Female Pipe Swivel & 3/8" Male ORB Port Size
| Hex Size | 7/8 in |
| Pipe Size | 0.375 in |
| Across Wrench Flats | 7/8 in |
| M | 0.937 in |
| Port Size | 3/8 |
| No. of Ends | 2 |
| Material | Steel |
| End Types | NPT & O-Ring Boss |
| Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
| SAE Reference No. | 140257 |
| End Size | 3/8 NPSM(f), 3/8 O-Ring Boss(m) |
| Fitting Type | 90° Swivel Elbow |
| N | 1.296 in |
| Weight | 0.276 LB |

