- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/8" Female Pipe Swivel & 1/2" Male ORB Port Size
| End Size | 3/8 NPSM(f), 1/2 O-Ring Boss(m) |
| Pipe Size | 0.375 in |
| Material | Steel |
| N | 1.515 in |
| Hex Size | 7/8 in |
| No. of Ends | 2 |
| M | 1 in |
| Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
| Across Wrench Flats | 1 in |
| SAE Reference No. | 140257 |
| End Types | NPT & O-Ring Boss |
| Port Size | 1/2 |
| Fitting Type | 90° Swivel Elbow |
| Weight | 0.41 LB |

