- Male Connector BSPT to Male JIC
- 3/4" BSPT to 3/4" JIC
| End Types | JIC 37° & BSPT |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| End Types 2 | JIC 37°, BSPP |
| Tube O.D. | 3/4 in |
| Material | Steel |
| Fitting Angle | Straight |
| Hex Size | 28.59 mm |
| Fitting Type | Adapter |
| End Size | 3/4 BSPT(m), 3/4 JIC(m) |
| Fitting Description | Male Connector BSPT to Male JIC |
| BSPT Size | 3/4 in |
| Overall Length | 53.95 mm |
| Weight | 0.363 LB |

