- Male Connector BSPT to Male JIC
- 2" BSPT to 1 1/2" JIC
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| Fitting Description | Male Connector BSPT to Male JIC |
| Hex Size | 52.38 mm |
| No. of Ends | 2 |
| End Types | JIC 37° & BSPT |
| BSPT Size | 2 in |
| Tube O.D. | 1 1/2 in |
| End Size | 1 1/2 JIC(m), 2 BSPT(m) |
| Overall Length | 70.09 mm |
| Material | Steel |
| SAE Reference No. | N/A |
| End Types 2 | JIC 37°, BSPP |
| Weight | 0.819 LB |

