- Male Connector BSPP to Male JIC
- 3/8" BSPP to 1/4" JIC
| Tube O.D. | 1/4 in |
| End Types 2 | JIC 37°, BSPP |
| Fitting Type | Adapter |
| End Types | JIC 37° & BSPP |
| Material | Steel |
| Overall Length | 33 mm |
| End Size | 1/4 JIC(m), 3/8 BSPP(m) |
| Fitting Description | Male Connector BSPP to Male JIC |
| BSPP Size | 3/8 in |
| SAE Reference No. | N/A |
| Fitting Angle | Straight |
| Hex Size | 22 mm |
| No. of Ends | 2 |
| Weight | 0.057 LB |

