- Male Connector BSPP to Male JIC
- 3/8" BSPP to 3/8" JIC
| End Types 2 | JIC 37°, BSPP |
| Tube O.D. | 3/8 in |
| BSPP Size | 3/8 in |
| Fitting Description | Male Connector BSPP to Male JIC |
| Overall Length | 33 mm |
| SAE Reference No. | N/A |
| Fitting Angle | Straight |
| Fitting Type | Adapter |
| Material | Steel |
| End Types | JIC 37° & BSPP |
| End Size | 3/8 BSPP(m), 3/8 JIC(m) |
| No. of Ends | 2 |
| Hex Size | 16 mm |
| Weight | 0.056 LB |

