- Male Connector BSPP to Male JIC
- 5/8" BSPP to 5/8" JIC
| BSPP Size | 5/8 in |
| Tube O.D. | 5/8 in |
| Hex Size | 28 mm |
| End Types 2 | JIC 37°, BSPP |
| End Size | 5/8 JIC(m), 5/8 BSPP(m) |
| Overall Length | 45 mm |
| Fitting Description | Male Connector BSPP to Male JIC |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| End Types | JIC 37° & BSPP |
| Material | Steel |
| SAE Reference No. | N/A |
| Weight | 0.2 LB |

