- Male Connector BSPP to Male JIC
- 1/2" BSPP to 3/4" JIC
| End Types | JIC 37° & BSPP |
| End Types 2 | JIC 37°, BSPP |
| End Size | 1/2 BSPP(m), 3/4 JIC(m) |
| Fitting Type | Adapter |
| Overall Length | 47.1 mm |
| Material | Steel |
| Fitting Description | Male Connector BSPP to Male JIC |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Tube O.D. | 3/4 in |
| Hex Size | 29 mm |
| SAE Reference No. | N/A |
| BSPP Size | 1/2 in |
| Weight | 0.275 LB |

