- Male Connector BSPP to Male JIC
- 1" BSPP to 3/4" JIC
| Fitting Angle | Straight |
| Fitting Description | Male Connector BSPP to Male JIC |
| Overall Length | 52.6 mm |
| No. of Ends | 2 |
| Hex Size | 43 mm |
| End Types 2 | JIC 37°, BSPP |
| End Size | 3/4 JIC(m), 1 BSPP(m) |
| End Types | JIC 37° & BSPP |
| Fitting Type | Adapter |
| Material | Steel |
| Tube O.D. | 3/4 in |
| SAE Reference No. | N/A |
| BSPP Size | 1 in |
| Weight | 0.45 LB |

