- Male Connector BSPP to Male JIC
- 1/2" BSPP to 1" JIC
| Fitting Type | Adapter |
| Material | Steel |
| End Size | 1/2 BSPP(m), 1 JIC(m) |
| SAE Reference No. | N/A |
| End Types | JIC 37° & BSPP |
| End Types 2 | JIC 37°, BSPP |
| Fitting Description | Male Connector BSPP to Male JIC |
| Overall Length | 48.93 mm |
| Fitting Angle | Straight |
| Hex Size | 35 mm |
| Tube O.D. | 1 in |
| No. of Ends | 2 |
| BSPP Size | 1/2 in |
| Weight | 0.369 LB |

