- Male Connector BSPP to Male JIC
- 1" BSPP to 1" JIC
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Hex Size | 43 mm |
| Fitting Angle | Straight |
| Fitting Description | Male Connector BSPP to Male JIC |
| End Types 2 | JIC 37°, BSPP |
| End Types | JIC 37° & BSPP |
| SAE Reference No. | N/A |
| Material | Steel |
| Overall Length | 54.4 mm |
| End Size | 1 BSPP(m), 1 JIC(m) |
| Tube O.D. | 1 in |
| BSPP Size | 1 in |
| Weight | 0.5 LB |

