- Male Connector BSPP to Male JIC
- 1 1/4" BSPP to 1 1/4" JIC
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| End Types 2 | JIC 37°, BSPP |
| BSPP Size | 1 1/4 in |
| Fitting Type | Adapter |
| Fitting Description | Male Connector BSPP to Male JIC |
| Hex Size | 52 mm |
| End Size | 1 1/4 BSPP(m), 1 1/4 JIC(m) |
| No. of Ends | 2 |
| Tube O.D. | 1 1/4 in |
| End Types | JIC 37° & BSPP |
| Material | Steel |
| Overall Length | 57.3 mm |
| Weight | 0.713 LB |

