- Female BSPP Swivel to Male JIC
- 1/4" BSPP to 1/4" JIC
| End Size | 1/4 BSPP(f), 1/4 JIC(m) |
| SAE Reference No. | N/A |
| Tube O.D. | 1/4 in |
| No. of Ends | 2 |
| End Types 2 | JIC 37°, BSPP |
| Overall Length | 36.5 mm |
| BSPT Size | 1/4 in |
| End Types | JIC 37° & BSPP |
| Fitting Angle | Straight, Swivel |
| Fitting Description | Female BSPP Swivel to Male JIC |
| Hex Size | 18 mm |
| Material | Steel |
| Fitting Type | Adapter |
| Weight | 0.1 LB |

