- Male JIC to Male Light Metric Straight Thread Connector
- 3/8" JIC to 18mm Port Size
| SAE Reference No. | N/A |
| Material | Steel |
| Hex Size | 23 mm |
| End Types | JIC 37° & Metric |
| Fitting Angle | Straight |
| Port Size | 18 mm |
| End Types 2 | JIC 37°, Metric |
| Fitting Description | Male JIC to Male Light Metric Straight Thread Connector |
| Overall Length | 36.4 mm |
| Fitting Type | Adapter |
| Tube O.D. | 3/8 in |
| No. of Ends | 2 |
| End Size | 3/8 JIC(m), M18(m) |
| Weight | 0.075 LB |

