- Male JIC to Female Light Metric Straight Thread Swivel
- 5/8" JIC to 22mm Port Size
| End Types 2 | JIC 37°, Metric |
| Tube O.D. | 5/8 in |
| No. of Ends | 2 |
| Hex Size | 26 mm |
| End Types | JIC 37° & Metric |
| SAE Reference No. | N/A |
| Fitting Description | Male JIC to Female Light Metric Straight Thread Swivel |
| Material | Steel |
| Overall Length | 47.6 mm |
| Fitting Type | Adapter |
| Port Size | 22 mm |
| End Size | 5/8 JIC(m), M22(f) |
| Fitting Angle | Straight |
| Weight | 0.275 LB |

