Brennan Industries
7022-06-06
BSP Fittings - British - Female 37° JIC Swivel to Male British Standard Parallel Pipe
Item #100144593
- Female JIC Swivel to Male BSPP
- 3/8" JIC to 3/8" BSPP
| Fitting Angle | Straight, Swivel |
| End Types 2 | JIC 37°, BSPP |
| No. of Ends | 2 |
| End Size | 3/8 BSPP(m), 3/8 JIC(f) |
| BSPP Size | 3/8 in |
| Hex Size | 17.46 mm |
| SAE Reference No. | N/A |
| Material | Steel |
| Hex C1 | 24 mm |
| End Types | JIC 37° & BSPP |
| Fitting Type | Adapter |
| Fitting Description | Female JIC Swivel to Male BSPP |
| Overall Length | 38.6 mm |
| Tube O.D. | 3/8 in |
| Weight | 0.1 LB |
