- Female JIC Swivel to Male BSPP
- 1/2" JIC to 1/2" BSPP
| SAE Reference No. | N/A |
| End Types | JIC 37° & BSPP |
| Fitting Description | Female JIC Swivel to Male BSPP |
| Fitting Type | Adapter |
| Hex C1 | 26 mm |
| Overall Length | 47.3 mm |
| End Size | 1/2 BSPP(m), 1/2 JIC(f) |
| Tube O.D. | 1/2 in |
| Fitting Angle | Straight, Swivel |
| No. of Ends | 2 |
| Material | Steel |
| BSPP Size | 1/2 in |
| Hex Size | 22.23 mm |
| End Types 2 | JIC 37°, BSPP |
| Weight | 0.2 LB |

