- Female JIC Swivel to Male BSPP
- 3/4" JIC to 3/4" BSPP
| End Types | JIC 37° & BSPP |
| No. of Ends | 2 |
| Material | Steel |
| Hex Size | 31.75 mm |
| Fitting Angle | Straight, Swivel |
| End Types 2 | JIC 37°, BSPP |
| Tube O.D. | 3/4 in |
| Fitting Description | Female JIC Swivel to Male BSPP |
| SAE Reference No. | N/A |
| BSPP Size | 3/4 in |
| Hex C1 | 36 mm |
| End Size | 3/4 BSPP(m), 3/4 JIC(f) |
| Fitting Type | Adapter |
| Overall Length | 51.1 mm |
| Weight | 0.35 LB |

