- Male Pipe to Male BSPT Nipple
- 1/4" Pipe to 1/4" BSPT
| BSPT Size | 1/4 in |
| No. of Ends | 2 |
| Fitting Type | Straight |
| Overall Length | 39.3 mm |
| End Types | NPT & BSPT |
| SAE Reference No. | N/A |
| End Size | 1/4 BSPT(m), 1/4 NPT(m) |
| Material | Steel |
| Hex Size | 14.2 mm |
| Pipe Size | 0.25 in |
| Fitting Description | Male Pipe to Male BSPT Nipple |
| Weight | 0.05 LB |

