- Male Pipe to Male BSPT Nipple
- 1" Pipe to 1" BSPT
| Fitting Description | Male Pipe to Male BSPT Nipple |
| BSPT Size | 1 in |
| Fitting Type | Straight |
| End Size | 1 BSPT(m), 1 NPT(m) |
| Material | Steel |
| Hex Size | 34.8 mm |
| Pipe Size | 1 in |
| SAE Reference No. | N/A |
| End Types | NPT & BSPT |
| Overall Length | 66.2 mm |
| No. of Ends | 2 |
| Weight | 0.469 LB |

