- Male Pipe to Male BSPP Nipple
- 3/8" Pipe to 3/8" BSPP Size
| End Size | 3/8 BSPP(m), 3/8 NPT(m) |
| No. of Ends | 2 |
| Material | Steel |
| Overall Length | 35.4 mm |
| Hex Size | 24 mm |
| Fitting Description | Male Pipe to Male BSPP Nipple |
| Fitting Type | Straight |
| Pipe Size | 0.375 in |
| End Types | NPT & BSPP |
| BSPP Size | 3/8 in |
| SAE Reference No. | N/A |
| Weight | 0.1 LB |

