- Male Pipe to Male BSPP Nipple
- 1/2" Pipe to 1/2" BSPP Size
| End Types | NPT & BSPP |
| Pipe Size | 0.5 in |
| Fitting Description | Male Pipe to Male BSPP Nipple |
| End Size | 1/2 BSPP(m), 1/2 NPT(m) |
| Hex Size | 26 mm |
| Material | Steel |
| SAE Reference No. | N/A |
| Fitting Type | Straight |
| BSPP Size | 1/2 in |
| Overall Length | 42.8 mm |
| No. of Ends | 2 |
| Weight | 0.168 LB |

