- Male Pipe to Male BSPP Nipple
- 3/4" Pipe to 3/4" BSPP Size
| Fitting Description | Male Pipe to Male BSPP Nipple |
| Fitting Type | Straight |
| End Size | 3/4 BSPP(m), 3/4 NPT(m) |
| Material | Steel |
| SAE Reference No. | N/A |
| Hex Size | 33 mm |
| End Types | NPT & BSPP |
| Pipe Size | 0.75 in |
| No. of Ends | 2 |
| Overall Length | 46.7 mm |
| BSPP Size | 3/4 in |
| Weight | 0.275 LB |

