- Male Pipe to BSPP Bushing
- 1/4" Pipe to 1/4" BSPP Size
| Fitting Type | Straight |
| End Size | 1/4 BSPP(f), 1/4 NPT(m) |
| End Types | NPT & BSPP |
| Fitting Description | Male Pipe to BSPP Bushing |
| BSPP Size | 1/4 in |
| Material | Steel |
| No. of Ends | 2 |
| Overall Length | 38.2 mm |
| Hex Size | 18 mm |
| Pipe Size | 0.25 in |
| SAE Reference No. | N/A |
| Weight | 0.1 LB |

