- Female Pipe to Male BSPP Connector
- 3/8" Pipe to 1/2" BSPP Size
| Fitting Description | Female Pipe to Male BSPP Connector |
| Material | Steel |
| Fitting Type | Straight, Swivel |
| Overall Length | 42.5 mm |
| Pipe Size | 0.375 in |
| End Types | NPT & BSPP |
| End Size | 3/8 NPT(f), 1/2 BSPP(m) |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| BSPP Size | 1/2 in |
| Hex Size | 26 mm |
| Weight | 0.2 LB |

