- Female Pipe to Male Metric Connector
- 1/2" Pipe to 16mm Metric Port Size
| Overall Length | 42.4 mm |
| Material | Steel |
| End Types | NPT & Metric |
| Fitting Description | Female Pipe to Male Metric Connector |
| Port Size | 16 mm |
| Hex Size | 28.6 mm |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Pipe Size | 0.5 in |
| Fitting Type | Straight |
| End Size | 1/2 NPT(f), M16(m) |
| Weight | 0.25 LB |

