- Male ORB to Male BSPP Connector
- 1/2" Port Size to 3/8" BSPP Size
| BSPP Size | 3/8 in |
| Fitting Type | Adapter |
| Fitting Description | Male ORB to Male BSPP Connector |
| Hex Size | 24 mm |
| Port Size | 1/2 |
| SAE Reference No. | N/A |
| End Types | O-Ring Boss & BSPP |
| Material | Steel |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Size | 1/2 O-Ring Boss(m) |
| Overall Length | 31.8 mm |
| Weight | 0.1 LB |

