- Male ORB to Male BSPP Connector
- 3/4" Port Size to 3/4" BSPP Size
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| BSPP Size | 3/4 in |
| End Types | O-Ring Boss & BSPP |
| Hex Size | 34 mm |
| Fitting Description | Male ORB to Male BSPP Connector |
| Fitting Angle | Straight |
| Port Size | 3/4 |
| End Size | 3/4 O-Ring Boss(m) |
| Material | Steel |
| Overall Length | 43.8 mm |
| Weight | 0.281 LB |

