- 90° Male JIC to Male BSPT Elbow
- 1/2" JIC to 3/8" BSPT Size
| Material | Steel |
| Fitting Angle | 90° |
| SAE Reference No. | N/A |
| N | 31 mm |
| End Types | JIC 37° & BSPT |
| Fitting Type | Elbow |
| No. of Ends | 2 |
| End Types 2 | JIC 37°, BSPT |
| End Size | 3/8 BSPT(m), 1/2 JIC(m) |
| M | 31.5 mm |
| Across Wrench Flats | 19 mm |
| Tube O.D. | 1/2 in |
| BSPT Size | 3/8 in |
| Fitting Description | 90° Male JIC to Male BSPT Elbow |
| Weight | 0.187 LB |

