text.skipToContent text.skipToNavigation


7202-04-04-NWO

SAE 37° (JIC) Flare

Item #100144786

Alternate Products

Product details

  • 90° Male JIC to Male BSPP ORB Elbow
  • 1/4" JIC to 1/4" BSPP Port Size

Specifications

No. of Ends 2
End Types JIC 37° & BSPP O-Ring Boss
Fitting Type Elbow
Fitting Description 90° Male JIC to Male BSPP ORB Elbow
End Size 1/4 JIC(m)
M26(m)
Material Steel
Fitting Angle 90°
SAE Reference No. N/A
Across Wrench Flats 11 mm
Tube O.D. 1/4 in
Port Size 1/4
End Types 2 BSPP O-Ring Boss
JIC 37°
M 27 mm
N 31 1/2 mm
Weight 0.125 LB

You May Also Like