- Male JIS Plug
- 3/8" Male JIS
| SAE Reference No. | N/A |
| End Types | JIS |
| End Size | 3/8 JIS(m) |
| JIS Size | 3/8 in |
| Overall Length | 23.8 mm |
| Hex Size | 23.8 mm |
| Fitting Angle | Straight |
| Fitting Description | Male JIS Plug |
| Material | Steel |
| No. of Ends | 1 |
| Weight | 0.075 LB |
| SAE Reference No. | N/A |
| End Types | JIS |
| End Size | 3/8 JIS(m) |
| JIS Size | 3/8 in |
| Overall Length | 23.8 mm |
| Hex Size | 23.8 mm |
| Fitting Angle | Straight |
| Fitting Description | Male JIS Plug |
| Material | Steel |
| No. of Ends | 1 |
| Weight | 0.075 LB |