- Female Komatsu Cap
- 18mm Size
| Komatsu Size | 18 mm |
| End Size | 18mm |
| Material | Steel |
| No. of Ends | 1 |
| SAE Reference No. | N/A |
| End Types | Komatsu |
| Fitting Description | Female Komatsu Cap |
| Fitting Angle | Straight |
| Hex Size | 24 mm |
| Overall Length | 23.8 mm |
| Weight | 0.143 LB |
| Komatsu Size | 18 mm |
| End Size | 18mm |
| Material | Steel |
| No. of Ends | 1 |
| SAE Reference No. | N/A |
| End Types | Komatsu |
| Fitting Description | Female Komatsu Cap |
| Fitting Angle | Straight |
| Hex Size | 24 mm |
| Overall Length | 23.8 mm |
| Weight | 0.143 LB |