- Male Metric Hollow Hex Plug
- 22mm Size
| End Size | 22mm |
| No. of Ends | 1 |
| Material | Steel |
| Overall Length | 19.1 mm |
| Hex Size | 10 mm |
| Fitting Description | Male Metric Hollow Hex Plug |
| Fitting Angle | Straight |
| Port Size | 22 mm |
| SAE Reference No. | N/A |
| End Types | Metric |
| Weight | 0.119 LB |

