- Metric Bonded Seal
- 10mm Size
| SAE Reference No. | N/A |
| End Size | 10mm |
| Fitting Angle | Straight |
| Fitting Description | Metric Bonded Seal |
| No. of Ends | 1 |
| Port Size | 10 mm |
| Material | Steel |
| End Types | Metric |
| Weight | 0.004 LB |
| SAE Reference No. | N/A |
| End Size | 10mm |
| Fitting Angle | Straight |
| Fitting Description | Metric Bonded Seal |
| No. of Ends | 1 |
| Port Size | 10 mm |
| Material | Steel |
| End Types | Metric |
| Weight | 0.004 LB |