- Metric Bonded Seal
- 12mm Size
| End Size | 12mm |
| Material | Steel |
| Fitting Description | Metric Bonded Seal |
| SAE Reference No. | N/A |
| Fitting Angle | Straight |
| End Types | Metric |
| Port Size | 12 mm |
| No. of Ends | 1 |
| Weight | 0.075 LB |
| End Size | 12mm |
| Material | Steel |
| Fitting Description | Metric Bonded Seal |
| SAE Reference No. | N/A |
| Fitting Angle | Straight |
| End Types | Metric |
| Port Size | 12 mm |
| No. of Ends | 1 |
| Weight | 0.075 LB |