- BSPT Nipple
- 1/4" Male BSPT x 1/8" Male BSPT
| Overall Length | 33.1 mm |
| Material | Steel |
| Fitting Angle | Straight |
| BSPT Size | 1/4 in |
| Fitting Description | BSPT Nipple |
| End Types | BSPT |
| End Size | 1/4 BSPT(m), 1/8 BSPT(m) |
| SAE Reference No. | N/A |
| BSPT A1 Size | 1/8 in |
| No. of Ends | 2 |
| Hex Size | 15 mm |
| Weight | 0.05 LB |

