- BSPT Nipple
- 3/4" Male BSPT x 1/2" Male BSPT
| BSPT Size | 3/4 in |
| Overall Length | 54.8 mm |
| End Size | 1/2 BSPT(m), 3/4 BSPT(m) |
| Fitting Description | BSPT Nipple |
| Material | Steel |
| Hex Size | 28 mm |
| No. of Ends | 2 |
| End Types | BSPT |
| SAE Reference No. | N/A |
| BSPT A1 Size | 1/2 in |
| Fitting Angle | Straight |
| Weight | 0.238 LB |

