- Male BSPP Hex Plug
- For 1/4" BSPT Size
| BSPP Size | 1/4 in |
| Fitting Description | Male BSPP Hex Plug |
| Hex Size | 18 mm |
| Fitting Angle | Straight |
| End Types | BSPP & BSPT |
| End Size | 1/4 BSPT(m) |
| Overall Length | 17 mm |
| No. of Ends | 1 |
| Material | Steel |
| SAE Reference No. | N/A |
| Weight | 0.05 LB |

