- Male BSPP Hex Plug
- For 3/8" BSPT Size
| End Size | 3/8 BSPP(m) |
| Fitting Description | Male BSPP Hex Plug |
| Overall Length | 18.5 mm |
| Hex Size | 24 mm |
| No. of Ends | 1 |
| SAE Reference No. | N/A |
| Material | Steel |
| BSPP Size | 3/8 in |
| End Types | BSPP & BSPT |
| Fitting Angle | Straight |
| Weight | 0.088 LB |

