- Male BSPP Hex Plug
- For 1/2" BSPT Size
| End Size | 1/2 BSPT(m) |
| Overall Length | 20 mm |
| BSPP Size | 1/2 in |
| Fitting Description | Male BSPP Hex Plug |
| SAE Reference No. | N/A |
| End Types | BSPP & BSPT |
| Material | Steel |
| Hex Size | 26 mm |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| Weight | 0.15 LB |

