- Male BSPP Hex Plug
- For 1" BSPT Size
| SAE Reference No. | N/A |
| No. of Ends | 1 |
| Overall Length | 26 mm |
| Material | Steel |
| Fitting Angle | Straight |
| End Types | BSPP & BSPT |
| Fitting Description | Male BSPP Hex Plug |
| Hex Size | 43 mm |
| BSPP Size | 1 in |
| End Size | 1 BSPT(m) |
| Weight | 0.413 LB |

