- Female BSPP Cap
- For 3/8" BSPT Size
| End Types | BSPP & BSPT |
| Material | Steel |
| Hex Size | 15 mm |
| SAE Reference No. | N/A |
| Fitting Angle | Straight |
| Overall Length | 22 mm |
| End Size | 3/8 BSPT(f) |
| No. of Ends | 1 |
| Fitting Description | Female BSPP Cap |
| BSPP Size | 3/8 in |
| Weight | 0.119 LB |

