- Female BSPP Cap
- For 1/2" BSPT Size
| No. of Ends | 1 |
| End Types | BSPP & BSPT |
| End Size | 1/2 BSPT(f) |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| Overall Length | 25 mm |
| Material | Steel |
| BSPP Size | 1/2 in |
| Hex Size | 17 mm |
| Fitting Description | Female BSPP Cap |
| Weight | 0.181 LB |

