- Female BSPP Cap
- For 5/8" BSPT Size
| Fitting Angle | Straight |
| Hex Size | 17 mm |
| Overall Length | 25 mm |
| End Types | BSPP & BSPT |
| End Size | 5/8 BSPT(f) |
| No. of Ends | 1 |
| Fitting Description | Female BSPP Cap |
| Material | Steel |
| SAE Reference No. | N/A |
| BSPP Size | 5/8 in |
| Weight | 0.188 LB |

