- British Bonded Seal
- For 3/8" British Pipe Sizes
| No. of Ends | 1 |
| Fitting Description | British Bonded Seal |
| SAE Reference No. | N/A |
| Pipe Size | 0.375 in |
| Fitting Angle | Straight |
| Material | Steel |
| End Types | Metric |
| End Size | 3/8 BSPT(f) |
| Weight | 0.012 LB |
| No. of Ends | 1 |
| Fitting Description | British Bonded Seal |
| SAE Reference No. | N/A |
| Pipe Size | 0.375 in |
| Fitting Angle | Straight |
| Material | Steel |
| End Types | Metric |
| End Size | 3/8 BSPT(f) |
| Weight | 0.012 LB |