- British Bonded Seal
- For 5/8" British Pipe Sizes
| Material | Steel |
| Fitting Description | British Bonded Seal |
| Pipe Size | 0.625 in |
| End Types | Metric |
| Fitting Angle | Straight |
| End Size | 5/8 BSPP(f) |
| SAE Reference No. | N/A |
| No. of Ends | 1 |
| Weight | 0.012 LB |
| Material | Steel |
| Fitting Description | British Bonded Seal |
| Pipe Size | 0.625 in |
| End Types | Metric |
| Fitting Angle | Straight |
| End Size | 5/8 BSPP(f) |
| SAE Reference No. | N/A |
| No. of Ends | 1 |
| Weight | 0.012 LB |